Motion
HS1234-06X100

KURIYAMA OF AMERICA
HS1234-06X100

HS1234-06X100 Tundra-Air® HS1234 Series 0.625 in. Nominal OD and 100 ft Assembled Lengths Low Temperature PVC Air Hose
MI ITEM #02686252
MFR #HS1234-06X100
List Price$147.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS1234-06X100

HS1234-06X100 Tundra-Air® HS1234 Series 0.625 in. Nominal OD and 100 ft Assembled Lengths Low Temperature PVC Air Hose
MI ITEM #02686252
MFR #HS1234-06X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.33/each for your price

Overview

Mfr description
HS1234-06X100

Specifications

  • Hose Type
    High Grade Low Temperature Air Hose Assembly
  • Additional Details
    High Grade Low Temperature Air Hose Assemblies (with Rubber Bend Restrictors) 1/4" and 3/8" sizes only
  • Working Pressure
    300 psi
  • Product Types
    Series HS1234 Tundra-Air® Low Temperature PVC Air Hose
  • Type
    Low Temperature Air Hose Assembly
  • Manufacturer Upc Number
    822353114568
  • UPC_NO
    822353114568
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text