Motion
K1231-04X500R

KURIYAMA OF AMERICA
K1231-04X500R

K1231-04X500R TUNDRA - AIR® K1231 Series 0.500 in. Nominal OD and 500 ft Standard Length Coils/Reels Air & Water Hose
Mi Item #02686406
MFR #K1231-04X500R
Price$1.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K1231-04X500R

K1231-04X500R TUNDRA - AIR® K1231 Series 0.500 in. Nominal OD and 500 ft Standard Length Coils/Reels Air & Water Hose
Mi Item #02686406
MFR #K1231-04X500R

Mfr description
K1231-04X500R LOW TEMP AIR & WATER 1/4"
  • Excellent low temperature flexibility. Extremely easy to handle, even in cold weather where other PVC hoses become stiff. Excellent abrasion resistance. Resilient material avoids permanent deformation caused by stresses. One-piece lengths. Medium oil resistance, complies with APRM’s Class B designation Non-marking pin-pricked cover. Light weight. Silicone-free materials. RoHS(16) compliant Individually shrink-wrapped assemblies are available. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.17/ft

Specifications

Details

  • Additional Details
    These hoses, made from specially formulated compounds of high grade PVC resin, are engineered to be tough and flexible at very low temperatures. The superior physical properties and design of the hose makes it outperform other general purpose PVC and rubber hoses in cold weather air tool applications.
  • Color
    Yellow
  • Hose Covering Material
    High Grade Low Temperature PVC Compound
  • Manufacturer Upc Number
    822353114315
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    TUNDRA - AIR® Series K1231 Air and Water Hose
  • Typical Applications
    Outdoor air and water hose for use in cold weather, where flexibility is required., Ideal for in-plant applications that require very easy handling in tight workspaces., In-plant freezer applications requiring air or water service., A versatile, lightweight multi-function hose for air, water, or mild chemical use.
  • UPC_NO
    822353114315
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)