Motion
HS1231-04X100

KURIYAMA OF AMERICA
HS1231-04X100

HS1231-04X100 Tundra-Air® HS1231 Series 0.500 in. Nominal OD and 100 ft Standard Length Low Temperature PVC Air Hose
MI ITEM #02686419
MFR #HS1231-04X100
List Price$119.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS1231-04X100

HS1231-04X100 Tundra-Air® HS1231 Series 0.500 in. Nominal OD and 100 ft Standard Length Low Temperature PVC Air Hose
MI ITEM #02686419
MFR #HS1231-04X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.51/each for your price

Overview

Mfr description
HS1231-04X100 LOW TEMP AIR HOSE ASSY.

Specifications

  • Working Pressure
    300 psi
  • Product Types
    Series HS1231 Tundra-Air® Low Temperature PVC Air Hose
  • Performance
    Ultra Flexible for Indoor and Outdoor Applications
  • Manufacturer Upc Number
    822353114445
  • UPC_NO
    822353114445
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought