Motion
HS1231-06X25
HS1231-06X25 Tundra-Air® HS1231 Series 0.625 in. Nominal OD and 25 ft Standard Length Low Temperature PVC Air Hose
MI ITEM #02686420
MFR #HS1231-06X25
List Price$48.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HS1231-06X25 Tundra-Air® HS1231 Series 0.625 in. Nominal OD and 25 ft Standard Length Low Temperature PVC Air Hose
MI ITEM #02686420
MFR #HS1231-06X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.16/each for your price

Overview

Mfr description
HS1231-06X25 LOW TEMP AIR HOSE ASSY.

Specifications

  • Working Pressure
    300 psi
  • Product Types
    Series HS1231 Tundra-Air® Low Temperature PVC Air Hose
  • Performance
    Ultra Flexible for Indoor and Outdoor Applications
  • Manufacturer Upc Number
    822353114452
  • UPC_NO
    822353114452
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought