Motion
HS1231-08X50
HS1231-08X50 Tundra-Air® HS1231-08 Series 0.781 in. Nominal OD and 50 ft Assembled Lengths Low Temperature PVC Air Hose
MI ITEM #02686424
MFR #HS1231-08X50
List Price$110.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HS1231-08X50 Tundra-Air® HS1231-08 Series 0.781 in. Nominal OD and 50 ft Assembled Lengths Low Temperature PVC Air Hose
MI ITEM #02686424
MFR #HS1231-08X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.30/each for your price

Overview

Mfr description
HS1231-08X50 LOW TEMP AIR HOSE ASSY.

Specifications

  • Hose Type
    High Grade Low Temperature Air Hose Assembly
  • Additional Details
    High Grade Low Temperature Air Hose Assemblies (with Rubber Bend Restrictors) 1/4" and 3/8" sizes only
  • Working Pressure
    300 psi
  • Product Types
    Series HS1231 Tundra-Air® Low Temperature PVC Air Hose
  • Type
    Low Temperature Air Hose Assembly
  • Manufacturer Upc Number
    822353114490
  • UPC_NO
    822353114490
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought