Motion
HS1234-08X100

KURIYAMA OF AMERICA
HS1234-08X100

HS1234-08X100 Tundra-Air® HS1234-08 Series 0.781 in. Nominal OD and 100 ft Assembled Lengths Low Temperature PVC Air Hose
Mi Item #02686434
MFR #HS1234-08X100
Price$204.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS1234-08X100

HS1234-08X100 Tundra-Air® HS1234-08 Series 0.781 in. Nominal OD and 100 ft Assembled Lengths Low Temperature PVC Air Hose
Mi Item #02686434
MFR #HS1234-08X100

Mfr description
HS1234-08X100 LOW TEMP AIR HOSE ASSY.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.83/each

Specifications

Details

  • Additional Details
    High Grade Low Temperature Air Hose Assemblies (with Rubber Bend Restrictors) 1/4" and 3/8" sizes only
  • Color
    Red
  • Hose Type
    High Grade Low Temperature Air Hose Assembly
  • Manufacturer Upc Number
    822353114599
  • Product Types
    Series HS1234 Tundra-Air® Low Temperature PVC Air Hose
  • Type
    Low Temperature Air Hose Assembly
  • UPC_NO
    822353114599
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)