Motion
47374
Keyless Bushings - B115 Series, 3.9375 in ID, 5.7090 in OD, 2.8350 in LTB
Mi Item #02686437
MFR #47374
Price$741.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 3.9375 in ID, 5.7090 in OD, 2.8350 in LTB
Mi Item #02686437
MFR #47374

Mfr description
B152315 B115 3-15/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.92/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 60
  • Bore Diameter
    3.9375 in
  • Bore Size
    3.9375 in
  • Hub Contact Pressure
    21111 psi
  • Length Through Bore  
    2.8350 in
  • Maximum Transmitted Thrust
    85858 N
  • Outside Diameter  
    5.7090 in
  • Overall Length
    72 mm
  • Screw Size
    M12 x 60
  • Weight
    9.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105 Nm
  • Manufacturer Catalog Number
    B152315
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    14086 Nm
  • Number Of Locking Screws
    10
  • Series
    B115
  • Transmissible Axial Force
    85858 lbs
  • UPC_NO
    662345063678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)