Motion
VLU200414
Slewing Ring - VLU Series, Four-Point Contact, Gearless, 11.9690 in, 304 mm ID, 518 mm OD, 56 mm Width
Mi Item #02686446
MFR #VLU200414
Price$10,083.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - VLU Series, Four-Point Contact, Gearless, 11.9690 in, 304 mm ID, 518 mm OD, 56 mm Width
Mi Item #02686446
MFR #VLU200414

Mfr description
VLU200414 SLEWING RING, 4 POINT CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,083.07/each

Specifications

Dimensions

  • Bolt Circle Diameters
    332 (Inner) mm, 490 (Outer) mm
  • Inside Diameter  
    11.9690 in, 304 mm
  • Outside Diameter  
    518 mm
  • Overall Width  
    56 mm
  • Weight
    60.72 lbs

Details

  • Axial Dynamic Load Capacity
    137000 N
  • Axial Static Load Capacity
    295000 N
  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Number Of Mounting Holes
    12 (Inner), 8 (Outer)
  • Operating Temperature Range
    -25 to +80 °C
  • Product Type
    Slewing Rings
  • Radial Dynamic Load Capacity
    25000 lbf
  • Radial Static Load Capacity
    24700 lbf
  • Series
    VLU
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    4054365966781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)