Motion
EZ ALIGN LASER TOOL

GATES RUBBER CO
EZ ALIGN LASER TOOL

EZ Align™ Red Laser Alignment Tool
Mi Item #02686454
MFR #EZ ALIGN LASER TOOL
Price$2,980.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
EZ ALIGN LASER TOOL

EZ Align™ Red Laser Alignment Tool
Mi Item #02686454
MFR #EZ ALIGN LASER TOOL

Mfr description
7420-1000 EZ ALIGN LASER TOOL
  • Quickly identifies common types of misalignment, including angular, parallel and third plane misalignment
  • Lightweight, compact and durable, with no small parts or targets that can get lost
  • Can measure spans up to 8"' or better and can be used on any size pulley, large or small
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,980.68/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Measuring Range
    8 ft
  • Weight
    2.6 lbs

Details

  • Accuracy
    1/16 in at 6 ft
  • Country of Origin
    US
  • Instruction Manual
  • Kit Consist of
    Carrying Case, EZ Align™ Red Laser Transmitter, EZ Align™ Red Reflector
  • UPC_NO
    072053670165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)