Motion
SLD 2600 MM 25X50

LOVEJOY INC
SLD 2600 MM 25X50

Keyless Bushing - SLD2600 Series
Mi Item #02686476
MFR #SLD 2600 MM 25X50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 MM 25X50

Keyless Bushing - SLD2600 Series
Mi Item #02686476
MFR #SLD 2600 MM 25X50

Mfr description
SLD-2600-MM-25X50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    12026 psi
  • Screw Size
    M6
  • Shaft Contact Pressure
    174.33 N/mm^2
  • Weight
    1.04 lbs

Details

  • Number Of Locking Screws
    6
  • Screw Torque
    12.50 ft-lbs
  • Series
    SLD2600
  • Transmissible Axial Force
    12965 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)