Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 MM 28X55

Keyless Locking Rigid Coupling - 28 mm Bore, 55 mm OD, Steel
MI ITEM #02686477
MFR #SLD 2600 MM 28X55

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SLD 2600 MM 28X55 LOCKING ASSY
  • Heavy duty
  • Very high torque
  • Self-centering
  • Exceptional concentricity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Material
    Steel
  • Series
    2600
  • Weight
    1.32 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904979312
  • Manufacturer Catalog Number
    69790497931
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text