Motion
SLD 2600 MM 50X80

LOVEJOY INC
SLD 2600 MM 50X80

Keyless Locking Rigid Coupling - 50 mm Bore, 80 mm OD, 2.5200 in Length, Steel
MI ITEM #02686485
MFR #SLD 2600 MM 50X80
List Price$632.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 MM 50X80

Keyless Locking Rigid Coupling - 50 mm Bore, 80 mm OD, 2.5200 in Length, Steel
MI ITEM #02686485
MFR #SLD 2600 MM 50X80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$632.29/each for your price

Overview

Mfr description
SLD-2600-MM-50X80
  • Heavy duty
  • Very high torque
  • Self-centering
  • Exceptional concentricity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    2623 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    8
  • Screw Thread Size
    M8
  • Screw Torque
    30.20 ft-lbs
  • Series
    2600
  • Weight
    2.87 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904979398
  • UPC_NO
    697904979398
  • Manufacturer Catalog Number
    69790497939
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text