Motion
SLD 2600 MM 60X90

LOVEJOY INC
SLD 2600 MM 60X90

Keyless Bushing - SLD2600 Series
MI ITEM #02686487
MFR #SLD 2600 MM 60X90
List Price$706.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 MM 60X90

Keyless Bushing - SLD2600 Series
MI ITEM #02686487
MFR #SLD 2600 MM 60X90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$706.65/each for your price

Overview

Mfr description
SLD-2600-MM-60X90

Specifications

  • Transmissible Axial Force
    43612 lbf
  • Screw Torque
    30.20 ft-lbs
  • Number Of Locking Screws
    10
  • Screw Size
    M8
  • Shaft Contact Pressure
    189.9 N/mm^2
  • Hub Contact Pressure
    14563 psi
  • Series
    SLD2600
  • Weight
    3.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text