Motion
SLD 2600 MM 65X95

LOVEJOY INC
SLD 2600 MM 65X95

Keyless Locking Rigid Coupling - 65 mm Bore, 95 mm OD, 2.5200 in Length, Steel
MI ITEM #02686488
MFR #SLD 2600 MM 65X95
Your Price$657.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 MM 65X95

Keyless Locking Rigid Coupling - 65 mm Bore, 95 mm OD, 2.5200 in Length, Steel
MI ITEM #02686488
MFR #SLD 2600 MM 65X95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$657.58/each(List $756.21)

Overview

Mfr description
SLD-2600-MM-65X95
  • Heavy duty
  • Very high torque
  • Self-centering
  • Exceptional concentricity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    4263 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    10
  • Screw Thread Size
    M8
  • Screw Torque
    30.20 ft-lbs
  • Series
    2600
  • Weight
    5.29 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904979428
  • UPC_NO
    697904979428
  • Manufacturer Catalog Number
    69790497942
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text