Motion
SLD 2600 MM 75X115

LOVEJOY INC
SLD 2600 MM 75X115

Keyless Bushing - SLD2600 Series
Mi Item #02686490
MFR #SLD 2600 MM 75X115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 MM 75X115

Keyless Bushing - SLD2600 Series
Mi Item #02686490
MFR #SLD 2600 MM 75X115

Mfr description
SLD-2600-MM-75X115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    15575 psi
  • Screw Size
    M10
  • Shaft Contact Pressure
    205.82 N/mm^2
  • Weight
    6.83 lbs

Details

  • Number Of Locking Screws
    10
  • Screw Torque
    61.20 ft-lbs
  • Series
    SLD2600
  • Transmissible Axial Force
    70646 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)