Motion
SLD 2600 MM 90X130

LOVEJOY INC
SLD 2600 MM 90X130

Keyless Locking Rigid Coupling - 90 mm Bore, 130 mm OD, 3.0710 in Length, Steel
Mi Item #02686493
MFR #SLD 2600 MM 90X130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 MM 90X130

Keyless Locking Rigid Coupling - 90 mm Bore, 130 mm OD, 3.0710 in Length, Steel
Mi Item #02686493
MFR #SLD 2600 MM 90X130

Mfr description
SLD-2600-MM-90X130
  • Heavy duty
  • Very high torque
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Coupling Length  
    3.0710 in
  • Length Through Bore  
    2.7560 in
  • Outside Diameter  
    130 mm
  • Screw Thread Size
    M10
  • Weight
    7.94 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790497947
  • Manufacturer Upc Number
    697904979473
  • Material
    Steel
  • Maximum Transmitted Torque
    11682 ft-lbs
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    61.20 ft-lbs
  • Series
    2600
  • UPC_NO
    697904979473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)