Motion
SLD 2600 MM 120X165

LOVEJOY INC
SLD 2600 MM 120X165

Keyless Bushing - SLD2600 Series
MI ITEM #02686497
MFR #SLD 2600 MM 120X165
List Price$2,082.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 MM 120X165

Keyless Bushing - SLD2600 Series
MI ITEM #02686497
MFR #SLD 2600 MM 120X165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,082.72/each for your price

Overview

Mfr description
SLD-2600-MM-120X165

Specifications

  • Transmissible Axial Force
    148816 lbf
  • Screw Torque
    106.90 ft-lbs
  • Number Of Locking Screws
    14
  • Screw Size
    M12
  • Shaft Contact Pressure
    212.91 N/mm^2
  • Hub Contact Pressure
    17088 psi
  • Series
    SLD2600
  • Weight
    18.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text