Motion
SLD 2600 MM 140X190

LOVEJOY INC
SLD 2600 MM 140X190

Keyless Bushing - SLD2600 Series
MI ITEM #02686499
MFR #SLD 2600 MM 140X190
List Price$3,012.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 MM 140X190

Keyless Bushing - SLD2600 Series
MI ITEM #02686499
MFR #SLD 2600 MM 140X190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,012.50/each for your price

Overview

Mfr description
SLD-2600-MM-140X190

Specifications

  • Transmissible Axial Force
    197157 lbf
  • Screw Torque
    169.60 ft-lbs
  • Number Of Locking Screws
    14
  • Screw Size
    M14
  • Shaft Contact Pressure
    209.08 N/mm^2
  • Hub Contact Pressure
    16965 psi
  • Series
    SLD2600
  • Weight
    21.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text