Motion
SLD 2600 MM 200X260

LOVEJOY INC
SLD 2600 MM 200X260

Keyless Locking Rigid Coupling - 200 mm Bore, 260 mm OD, 5.7480 in Length, Steel
MI ITEM #02686505
MFR #SLD 2600 MM 200X260
List Price$4,320.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 MM 200X260

Keyless Locking Rigid Coupling - 200 mm Bore, 260 mm OD, 5.7480 in Length, Steel
MI ITEM #02686505
MFR #SLD 2600 MM 200X260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,320.40/each for your price

Overview

Mfr description
SLD-2600-MM-200X260
  • Heavy duty
  • Very high torque
  • Self-centering
  • Exceptional concentricity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    94219 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    16
  • Screw Thread Size
    M16
  • Screw Torque
    261.80 ft-lbs
  • Series
    2600
  • Weight
    44.09 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904979596
  • UPC_NO
    697904979596
  • Manufacturer Catalog Number
    69790497959
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text