Motion
SLD 2600 MM 260X325

LOVEJOY INC
SLD 2600 MM 260X325

Keyless Bushing - SLD2600 Series
MI ITEM #02686508
MFR #SLD 2600 MM 260X325
List Price$5,318.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 MM 260X325

Keyless Bushing - SLD2600 Series
MI ITEM #02686508
MFR #SLD 2600 MM 260X325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,318.36/each for your price

Overview

Mfr description
SLD-2600-MM-260X325

Specifications

  • Transmissible Axial Force
    410276 lbf
  • Screw Torque
    261.80 ft-lbs
  • Number Of Locking Screws
    21
  • Screw Size
    M16
  • Shaft Contact Pressure
    175 N/mm^2
  • Hub Contact Pressure
    16969 psi
  • Series
    SLD2600
  • Weight
    66.138 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text