Motion
SLD 2600 IN 1

LOVEJOY INC
SLD 2600 IN 1

Keyless Bushing - SLD 2600 Series
MI ITEM #02686511
MFR #SLD 2600 IN 1
List Price$396.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 IN 1

Keyless Bushing - SLD 2600 Series
MI ITEM #02686511
MFR #SLD 2600 IN 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$396.70/each for your price

Overview

Mfr description
SLD-2600-IN-1

Specifications

  • Transmissible Axial Force
    12965 lbf
  • Screw Torque
    12.50 ft-lbs
  • Number Of Locking Screws
    6
  • Screw Size
    M6
  • Shaft Contact Pressure
    171.58 N/mm^2
  • Hub Contact Pressure
    12022 psi
  • Series
    SLD 2600
  • Weight
    1.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text