Motion
SLD 2600 IN 1-1/4

LOVEJOY INC
SLD 2600 IN 1-1/4

Keyless Locking Rigid Coupling - 1.2500 in Bore, 2.3620 in OD, 1.7720 in Length, Steel
Mi Item #02686513
MFR #SLD 2600 IN 1-1/4
Price$489.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 IN 1-1/4

Keyless Locking Rigid Coupling - 1.2500 in Bore, 2.3620 in OD, 1.7720 in Length, Steel
Mi Item #02686513
MFR #SLD 2600 IN 1-1/4

Mfr description
SLD-2600-IN-1-1/4
  • Heavy duty
  • Very high torque
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Coupling Length  
    1.7720 in
  • Length Through Bore  
    1.6140 in
  • Outside Diameter  
    2.3620 in
  • Screw Thread Size
    M6
  • Weight
    1.54 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790497966
  • Manufacturer Upc Number
    697904979664
  • Material
    Steel
  • Maximum Transmitted Torque
    855 ft-lbs
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    12.50 ft-lbs
  • Series
    2600
  • UPC_NO
    697904979664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)