Motion
SLD 2600 IN 1-7/16

LOVEJOY INC
SLD 2600 IN 1-7/16

Keyless Locking Rigid Coupling - 1.4375 in Bore, 2.5590 in OD, 1.7720 in Length, Steel
Mi Item #02686515
MFR #SLD 2600 IN 1-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 IN 1-7/16

Keyless Locking Rigid Coupling - 1.4375 in Bore, 2.5590 in OD, 1.7720 in Length, Steel
Mi Item #02686515
MFR #SLD 2600 IN 1-7/16

Mfr description
SLD 2600 IN 1-7/16 LOCKING ASSY
  • Heavy duty
  • Very high torque
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Coupling Length  
    1.7720 in
  • Length Through Bore  
    1.6140 in
  • Outside Diameter  
    2.5590 in
  • Screw Thread Size
    M6
  • Weight
    1.81 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790497968
  • Manufacturer Upc Number
    697904979688
  • Material
    Steel
  • Maximum Transmitted Torque
    1035 ft-lbs
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    12.50 ft-lbs
  • Series
    2600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)