Motion
SLD 2600 IN 1-1/2

LOVEJOY INC
SLD 2600 IN 1-1/2

Keyless Locking Rigid Coupling - 1.5000 in Bore, 2.5590 in OD, 1.7720 in Length, Steel
MI ITEM #02686516
MFR #SLD 2600 IN 1-1/2
Price$495.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 IN 1-1/2

Keyless Locking Rigid Coupling - 1.5000 in Bore, 2.5590 in OD, 1.7720 in Length, Steel
MI ITEM #02686516
MFR #SLD 2600 IN 1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$495.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Coupling Length  
    1.7720 in
  • Length Through Bore  
    1.6140 in
  • Outside Diameter  
    2.5590 in
  • Screw Thread Size
    M6
  • Weight
    1.98 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790497969
  • Manufacturer Upc Number
    697904979695
  • Material
    Steel
  • Maximum Transmitted Torque
    1350 ft-lbs
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    30.20 ft-lbs
  • Series
    2600
  • UPC_NO
    697904979695

Overview

Mfr description
SLD-2600-IN-1-1/2
  • Heavy duty
  • Very high torque
  • Self-centering
  • Exceptional concentricity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text