Motion
SLD 2600 IN 1 15/16

LOVEJOY INC
SLD 2600 IN 1 15/16

Keyless Bushing - SLD 2600 Series
Mi Item #02686520
MFR #SLD 2600 IN 1 15/16
Price$632.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 IN 1 15/16

Keyless Bushing - SLD 2600 Series
Mi Item #02686520
MFR #SLD 2600 IN 1 15/16

Mfr description
SLD-2600-IN-1-15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.29/each

Specifications

Dimensions

  • Hub Contact Pressure
    13573 psi
  • Screw Size
    M8
  • Shaft Contact Pressure
    185.22 N/mm^2
  • Weight
    2.87 lbs

Details

  • Number Of Locking Screws
    8
  • Screw Torque
    30.20 ft-lbs
  • Series
    SLD 2600
  • Transmissible Axial Force
    33049 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)