Motion
SLD 2600 IN 2

LOVEJOY INC
SLD 2600 IN 2

Keyless Locking Rigid Coupling - 2.0000 in Bore, 3.1500 in OD, 2.5200 in Length, Steel
Mi Item #02686521
MFR #SLD 2600 IN 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 IN 2

Keyless Locking Rigid Coupling - 2.0000 in Bore, 3.1500 in OD, 2.5200 in Length, Steel
Mi Item #02686521
MFR #SLD 2600 IN 2

Mfr description
SLD-2600-IN-2
  • Heavy duty
  • Very high torque
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Coupling Length  
    2.5200 in
  • Length Through Bore  
    2.2050 in
  • Outside Diameter  
    3.1500 in
  • Screw Thread Size
    M8
  • Weight
    2.93 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790497974
  • Manufacturer Upc Number
    697904979749
  • Material
    Steel
  • Maximum Transmitted Torque
    2665 ft-lbs
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    30.20 ft-lbs
  • Series
    2600
  • UPC_NO
    697904979749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)