Motion
SLD 2600 IN 2 3/8

LOVEJOY INC
SLD 2600 IN 2 3/8

Keyless Bushing - SLD 2600 Series
Mi Item #02686525
MFR #SLD 2600 IN 2 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 IN 2 3/8

Keyless Bushing - SLD 2600 Series
Mi Item #02686525
MFR #SLD 2600 IN 2 3/8

Mfr description
SLD-2600-IN-2-3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    15084 psi
  • Screw Size
    M8
  • Shaft Contact Pressure
    188.88 N/mm^2
  • Weight
    4.41 lbs

Details

  • Number Of Locking Screws
    10
  • Screw Torque
    30.20 ft-lbs
  • Series
    SLD 2600
  • Transmissible Axial Force
    42199 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)