Motion
SLD 2600 IN 3 1/4

LOVEJOY INC
SLD 2600 IN 3 1/4

Keyless Bushing - SLD 2600 Series
MI ITEM #02686535
MFR #SLD 2600 IN 3 1/4
List Price$1,208.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 IN 3 1/4

Keyless Bushing - SLD 2600 Series
MI ITEM #02686535
MFR #SLD 2600 IN 3 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,208.72/each for your price

Overview

Mfr description
SLD-2600-IN-3-1/4

Specifications

  • Transmissible Axial Force
    82289 lbf
  • Screw Torque
    61.20 ft-lbs
  • Number Of Locking Screws
    12
  • Screw Size
    M10
  • Shaft Contact Pressure
    224.4 N/mm^2
  • Hub Contact Pressure
    17913 psi
  • Series
    SLD 2600
  • Weight
    7.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text