Motion
SLD 2600 IN 3-1/2

LOVEJOY INC
SLD 2600 IN 3-1/2

Keyless Locking Rigid Coupling - 3.5000 in Bore, 5.1180 in OD, 3.0710 in Length, Steel
Mi Item #02686538
MFR #SLD 2600 IN 3-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 IN 3-1/2

Keyless Locking Rigid Coupling - 3.5000 in Bore, 5.1180 in OD, 3.0710 in Length, Steel
Mi Item #02686538
MFR #SLD 2600 IN 3-1/2

Mfr description
SLD-2600-IN-3-1/2
  • Heavy duty
  • Very high torque
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Coupling Length  
    3.0710 in
  • Length Through Bore  
    2.7560 in
  • Outside Diameter  
    5.1180 in
  • Screw Thread Size
    M10
  • Weight
    7.94 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790497990
  • Manufacturer Upc Number
    697904979909
  • Material
    Steel
  • Maximum Transmitted Torque
    11539 ft-lbs
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    61.20 ft-lbs
  • Series
    2600
  • UPC_NO
    697904979909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)