Motion
SLD 2600 IN 5 15/16

LOVEJOY INC
SLD 2600 IN 5 15/16

Keyless Bushing - SLD 2600 Series
Mi Item #02686551
MFR #SLD 2600 IN 5 15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 IN 5 15/16

Keyless Bushing - SLD 2600 Series
Mi Item #02686551
MFR #SLD 2600 IN 5 15/16

Mfr description
SLD-2600-IN-5-15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    19127 psi
  • Screw Size
    M14
  • Shaft Contact Pressure
    221.81 N/mm^2
  • Weight
    25.35 lbs

Details

  • Number Of Locking Screws
    16
  • Screw Torque
    169.60 ft-lbs
  • Series
    SLD 2600
  • Transmissible Axial Force
    216051 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)