Motion
SLD 2600 IN 6

LOVEJOY INC
SLD 2600 IN 6

Keyless Bushing - SLD 2600 Series
MI ITEM #02686552
MFR #SLD 2600 IN 6
List Price$3,231.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 IN 6

Keyless Bushing - SLD 2600 Series
MI ITEM #02686552
MFR #SLD 2600 IN 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,231.24/each for your price

Overview

Mfr description
SLD-2600-IN-6

Specifications

  • Transmissible Axial Force
    211431 lbf
  • Screw Torque
    169.60 ft-lbs
  • Number Of Locking Screws
    16
  • Screw Size
    M14
  • Shaft Contact Pressure
    219.5 N/mm^2
  • Hub Contact Pressure
    18216 psi
  • Series
    SLD 2600
  • Weight
    25.79 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text