Motion
SLD 2600 IN 6 1/2

LOVEJOY INC
SLD 2600 IN 6 1/2

Keyless Bushing - SLD 2600 Series
MI ITEM #02686554
MFR #SLD 2600 IN 6 1/2
List Price$4,406.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 IN 6 1/2

Keyless Bushing - SLD 2600 Series
MI ITEM #02686554
MFR #SLD 2600 IN 6 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,406.98/each for your price

Overview

Mfr description
SLD-2600-IN-6-1/2

Specifications

  • Transmissible Axial Force
    289968 lbf
  • Screw Torque
    261.80 ft-lbs
  • Number Of Locking Screws
    16
  • Screw Size
    M16
  • Shaft Contact Pressure
    219.27 N/mm^2
  • Hub Contact Pressure
    18112 psi
  • Series
    SLD 2600
  • Weight
    29.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text