Motion
SLD 900 MM 30

LOVEJOY INC
SLD 900 MM 30

Keyless Locking Rigid Coupling - 30 mm Bore, 2.3620 in OD, 0.8270 in Length, Steel
Mi Item #02686559
MFR #SLD 900 MM 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 900 MM 30

Keyless Locking Rigid Coupling - 30 mm Bore, 2.3620 in OD, 0.8270 in Length, Steel
Mi Item #02686559
MFR #SLD 900 MM 30

Mfr description
SLD-900-MM-30
  • Self-centering
  • Exceptional concentricity
  • Suitable for hollow shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Coupling Length  
    0.8270 in
  • Length Through Bore  
    0.6300 in
  • Outside Diameter  
    2.3620 in
  • Screw Thread Size
    M5
  • Weight
    0.66 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498011
  • Manufacturer Upc Number
    697904980111
  • Material
    Steel
  • Maximum Transmitted Torque
    306 ft-lbs
  • Number Of Locking Screws
    6
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    3 ft-lbs
  • Series
    900
  • UPC_NO
    697904980110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)