Motion
SLD 900 MM 44

LOVEJOY INC
SLD 900 MM 44

Keyless Locking Rigid Coupling - 44 mm Bore, 3.1500 in OD, 0.9840 in Length, Steel
Mi Item #02686562
MFR #SLD 900 MM 44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 900 MM 44

Keyless Locking Rigid Coupling - 44 mm Bore, 3.1500 in OD, 0.9840 in Length, Steel
Mi Item #02686562
MFR #SLD 900 MM 44

Mfr description
SLD-900-MM-44
  • Self-centering
  • Exceptional concentricity
  • Suitable for hollow shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    44 mm
  • Coupling Length  
    0.9840 in
  • Length Through Bore  
    0.7870 in
  • Outside Diameter  
    3.1500 in
  • Screw Thread Size
    M6
  • Weight
    1.32 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498013
  • Manufacturer Upc Number
    697904980134
  • Material
    Steel
  • Maximum Transmitted Torque
    719 ft-lbs
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    9 ft-lbs
  • Series
    900
  • UPC_NO
    697904980134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)