Motion
SLD 900 MM 50

LOVEJOY INC
SLD 900 MM 50

Keyless Locking Rigid Coupling - 50 mm Bore, 3.5430 in OD, 1.0630 in Length, Steel
Mi Item #02686563
MFR #SLD 900 MM 50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 900 MM 50

Keyless Locking Rigid Coupling - 50 mm Bore, 3.5430 in OD, 1.0630 in Length, Steel
Mi Item #02686563
MFR #SLD 900 MM 50

Mfr description
SLD-900-MM-50
  • Self-centering
  • Exceptional concentricity
  • Suitable for hollow shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Coupling Length  
    1.0630 in
  • Length Through Bore  
    0.8660 in
  • Outside Diameter  
    3.5430 in
  • Screw Thread Size
    M6
  • Weight
    1.76 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498014
  • Manufacturer Upc Number
    697904980141
  • Material
    Steel
  • Maximum Transmitted Torque
    959 ft-lbs
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    9 ft-lbs
  • Series
    900
  • UPC_NO
    697904980141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)