Motion
SLD 900 MM 55

LOVEJOY INC
SLD 900 MM 55

Keyless Locking Rigid Coupling - 55 mm Bore, 3.9370 in OD, 1.1810 in Length, Steel
MI ITEM #02686564
MFR #SLD 900 MM 55
List Price$418.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 900 MM 55

Keyless Locking Rigid Coupling - 55 mm Bore, 3.9370 in OD, 1.1810 in Length, Steel
MI ITEM #02686564
MFR #SLD 900 MM 55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$418.82/each for your price

Overview

Mfr description
SLD-900-MM-55
  • Self-centering
  • Exceptional concentricity
  • Suitable for hollow shafts
  • Axial hub position fixed during clamping
  • Recommended for hollow shafts

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    1401 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    8
  • Screw Thread Size
    M6
  • Screw Torque
    9 ft-lbs
  • Series
    900
  • Weight
    2.43 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904980158
  • UPC_NO
    697904980158
  • Manufacturer Catalog Number
    69790498015
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought