Motion
SLD 900 MM 68

LOVEJOY INC
SLD 900 MM 68

Keyless Locking Rigid Coupling - 68 mm Bore, 4.5280 in OD, 1.1810 in Length, Steel
Mi Item #02686566
MFR #SLD 900 MM 68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 900 MM 68

Keyless Locking Rigid Coupling - 68 mm Bore, 4.5280 in OD, 1.1810 in Length, Steel
Mi Item #02686566
MFR #SLD 900 MM 68

Mfr description
SLD-900-MM-68
  • Self-centering
  • Exceptional concentricity
  • Suitable for hollow shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    68 mm
  • Coupling Length  
    1.1810 in
  • Length Through Bore  
    0.9060 in
  • Outside Diameter  
    4.5280 in
  • Screw Thread Size
    M6
  • Weight
    3.09 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498017
  • Manufacturer Upc Number
    697904980172
  • Material
    Steel
  • Maximum Transmitted Torque
    2286 ft-lbs
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    9 ft-lbs
  • Series
    900
  • UPC_NO
    697904980172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)