Motion
SLD 900 MM 75

LOVEJOY INC
SLD 900 MM 75

Keyless Locking Rigid Coupling - 75 mm Bore, 5.4330 in OD, 1.2990 in Length, Steel
Mi Item #02686567
MFR #SLD 900 MM 75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 900 MM 75

Keyless Locking Rigid Coupling - 75 mm Bore, 5.4330 in OD, 1.2990 in Length, Steel
Mi Item #02686567
MFR #SLD 900 MM 75

Mfr description
SLD-900-MM-75
  • Self-centering
  • Exceptional concentricity
  • Suitable for hollow shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Coupling Length  
    1.2990 in
  • Length Through Bore  
    0.9840 in
  • Outside Diameter  
    5.4330 in
  • Screw Thread Size
    M8
  • Weight
    3.86 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498018
  • Manufacturer Upc Number
    697904980189
  • Material
    Steel
  • Maximum Transmitted Torque
    2876 ft-lbs
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    22 ft-lbs
  • Series
    900
  • UPC_NO
    697904980189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)