Motion
SLD 900 MM 100

LOVEJOY INC
SLD 900 MM 100

Keyless Locking Rigid Coupling - 100 mm Bore, 6.6930 in OD, 1.7320 in Length, Steel
Mi Item #02686570
MFR #SLD 900 MM 100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 900 MM 100

Keyless Locking Rigid Coupling - 100 mm Bore, 6.6930 in OD, 1.7320 in Length, Steel
Mi Item #02686570
MFR #SLD 900 MM 100

Mfr description
SLD-900-MM-100
  • Self-centering
  • Exceptional concentricity
  • Suitable for hollow shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Coupling Length  
    1.7320 in
  • Length Through Bore  
    1.3390 in
  • Outside Diameter  
    6.6930 in
  • Screw Thread Size
    M8
  • Weight
    10.36 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498021
  • Manufacturer Upc Number
    697904980219
  • Material
    Steel
  • Maximum Transmitted Torque
    6638 ft-lbs
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    22 ft-lbs
  • Series
    900
  • UPC_NO
    697904980219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)