Motion
SLD 900 MM 125

LOVEJOY INC
SLD 900 MM 125

Keyless Locking Rigid Coupling - 125 mm Bore, 8.4650 in OD, 2.1230 in Length, Steel
MI ITEM #02686572
MFR #SLD 900 MM 125
List Price$1,547.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 900 MM 125

Keyless Locking Rigid Coupling - 125 mm Bore, 8.4650 in OD, 2.1230 in Length, Steel
MI ITEM #02686572
MFR #SLD 900 MM 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,547.45/each for your price

Overview

Mfr description
SLD-900-MM-125
  • Self-centering
  • Exceptional concentricity
  • Suitable for hollow shafts
  • Axial hub position fixed during clamping
  • Recommended for hollow shafts

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    11063 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    12
  • Screw Thread Size
    M10
  • Screw Torque
    44 ft-lbs
  • Series
    900
  • Weight
    18.74 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904980233
  • UPC_NO
    697904980233
  • Manufacturer Catalog Number
    69790498023
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text