1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
SLD 900 MM 155
Keyless Bushing - SLD900 Series
MI ITEM #
02686574
MFR #
SLD 900 MM 155
List Price
$2,612.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
LOVEJOY INC SLD 900 MM 155
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
SLD 900 MM 155
Keyless Bushing - SLD900 Series
MI ITEM #
02686574
MFR #
SLD 900 MM 155
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,612.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SLD-900-MM-155
Specifications
Screw Torque
74 ft-lbs
Number Of Locking Screws
12
Screw Size
M12
Series
SLD900
Weight
33.07 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data