1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
SLD 900 MM 195
Keyless Bushing - SLD900 Series
Mi Item #
02686578
MFR #
SLD 900 MM 195
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
LOVEJOY INC SLD 900 MM 195
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
SLD 900 MM 195
Keyless Bushing - SLD900 Series
Mi Item #
02686578
MFR #
SLD 900 MM 195
Mfr description
SLD-900-MM-195
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Screw Size
M16
Weight
88.18 lbs
Details
Number Of Locking Screws
12
Screw Torque
184 ft-lbs
Series
SLD900
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items