1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
SLD 900 MM 260
Keyless Bushing - SLD900 Series
MI ITEM #
02686582
MFR #
SLD 900 MM 260
List Price
$11,937.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
LOVEJOY INC SLD 900 MM 260
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
SLD 900 MM 260
Keyless Bushing - SLD900 Series
MI ITEM #
02686582
MFR #
SLD 900 MM 260
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11,937.22
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SLD-900-MM-260
Specifications
Screw Torque
361 ft-lbs
Number Of Locking Screws
14
Screw Size
M20
Series
SLD900
Weight
180.78 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data