Motion
SLD 1500 MM 32X60

LOVEJOY INC
SLD 1500 MM 32X60

Keyless Bushing - SLD1500 Series
MI ITEM #02686593
MFR #SLD 1500 MM 32X60
List Price$200.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 MM 32X60

Keyless Bushing - SLD1500 Series
MI ITEM #02686593
MFR #SLD 1500 MM 32X60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.87/each for your price

Overview

Mfr description
SLD-1500-MM-32X60

Specifications

  • Transmissible Axial Force
    9414 lbf
  • Screw Torque
    11.80 ft-lbs
  • Number Of Locking Screws
    12
  • Screw Size
    M6
  • Shaft Contact Pressure
    203 N/mm^2
  • Hub Contact Pressure
    15954 psi
  • Series
    SLD1500
  • Weight
    0.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text