Motion
SLD 1500 MM 38X65

LOVEJOY INC
SLD 1500 MM 38X65

Keyless Locking Rigid Coupling - 38 mm Bore, 65 mm OD, 0.787 in Length, Steel
MI ITEM #02686595
MFR #SLD 1500 MM 38X65
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 MM 38X65

Keyless Locking Rigid Coupling - 38 mm Bore, 65 mm OD, 0.787 in Length, Steel
MI ITEM #02686595
MFR #SLD 1500 MM 38X65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SLD 1500 MM 38X65 (1-1/2") LOCKING ASSY
  • Medium high torque
  • Self releasing
  • Not self-centering
  • Axial hub position fixed during clamping

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    730 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    15
  • Screw Thread Size
    M6
  • Screw Torque
    11.80 ft-lbs
  • Series
    1500
  • Weight
    0.77 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904980462
  • Manufacturer Catalog Number
    69790498046
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text