Motion
SLD 1500 MM 40X65

LOVEJOY INC
SLD 1500 MM 40X65

Keyless Locking Rigid Coupling - 40 mm Bore, 65 mm OD, 0.787 in Length, Steel
MI ITEM #02686596
MFR #SLD 1500 MM 40X65
Price$213.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 MM 40X65

Keyless Locking Rigid Coupling - 40 mm Bore, 65 mm OD, 0.787 in Length, Steel
MI ITEM #02686596
MFR #SLD 1500 MM 40X65

Mfr description
SLD-1500-MM-40X65
  • Medium high torque
  • Self releasing
  • Not self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.11/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Coupling Length  
    0.787 in
  • Length Through Bore  
    0.669 in
  • Outside Diameter  
    65 mm
  • Screw Thread Size
    M6
  • Weight
    0.77 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498047
  • Manufacturer Upc Number
    697904980479
  • Material
    Steel
  • Maximum Transmitted Torque
    767 ft-lbs
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    11.80 ft-lbs
  • Series
    1500
  • UPC_NO
    697904980479

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)