Motion
SLD 1500 MM 42X75

LOVEJOY INC
SLD 1500 MM 42X75

Keyless Bushing - SLD1500 Series
MI ITEM #02686597
MFR #SLD 1500 MM 42X75
List Price$244.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 MM 42X75

Keyless Bushing - SLD1500 Series
MI ITEM #02686597
MFR #SLD 1500 MM 42X75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$244.27/each for your price

Overview

Mfr description
SLD-1500-MM-42X75

Specifications

  • Transmissible Axial Force
    17128 lbf
  • Screw Torque
    28 ft-lbs
  • Number Of Locking Screws
    12
  • Screw Size
    M8
  • Shaft Contact Pressure
    240 N/mm^2
  • Hub Contact Pressure
    20305 psi
  • Series
    SLD1500
  • Weight
    1.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text