Motion
SLD 1500 MM 48X80

LOVEJOY INC
SLD 1500 MM 48X80

Keyless Bushing - SLD1500 Series
Mi Item #02686599
MFR #SLD 1500 MM 48X80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 MM 48X80

Keyless Bushing - SLD1500 Series
Mi Item #02686599
MFR #SLD 1500 MM 48X80

Mfr description
SLD-1500-MM-48X80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    17405 psi
  • Screw Size
    M8
  • Shaft Contact Pressure
    210 N/mm^2
  • Weight
    1.32 lbs

Details

  • Number Of Locking Screws
    12
  • Screw Torque
    28 ft-lbs
  • Series
    SLD1500
  • Transmissible Axial Force
    16861 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)