Motion
SLD 1500 MM 55X85

LOVEJOY INC
SLD 1500 MM 55X85

Keyless Locking Rigid Coupling - 55 mm Bore, 85 mm OD, 0.9450 in Length, Steel
Mi Item #02686601
MFR #SLD 1500 MM 55X85
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 MM 55X85

Keyless Locking Rigid Coupling - 55 mm Bore, 85 mm OD, 0.9450 in Length, Steel
Mi Item #02686601
MFR #SLD 1500 MM 55X85

Mfr description
SLD-1500-MM-55X85
  • Medium high torque
  • Self releasing
  • Not self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Coupling Length  
    0.9450 in
  • Length Through Bore  
    0.7870 in
  • Outside Diameter  
    85 mm
  • Screw Thread Size
    M8
  • Weight
    1.43 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498052
  • Manufacturer Upc Number
    697904980523
  • Material
    Steel
  • Maximum Transmitted Torque
    1918 ft-lbs
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    28 ft-lbs
  • Series
    1500
  • UPC_NO
    697904980523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)