Motion
SLD 1500 MM 65X95

LOVEJOY INC
SLD 1500 MM 65X95

Keyless Bushing - SLD1500 Series
MI ITEM #02686603
MFR #SLD 1500 MM 65X95
Price$296.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 MM 65X95

Keyless Bushing - SLD1500 Series
MI ITEM #02686603
MFR #SLD 1500 MM 65X95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$296.74/each

Specifications

Dimensions

  • Hub Contact Pressure
    18855 psi
  • Screw Size
    M8
  • Shaft Contact Pressure
    194 N/mm^2
  • Weight
    1.65 lbs

Details

  • Number Of Locking Screws
    15
  • Screw Torque
    28 ft-lbs
  • Series
    SLD1500
  • Transmissible Axial Force
    21443 lbf

Overview

Mfr description
SLD-1500-MM-65X95

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text